Shop D&D
See all product information
Create Account
Timing Belt, T10US, 400mm x 1610mm PL, 161T
Mfr # 400T10/1610US-SLV
Zoro # G216186113
product price:Â $857.99
/ea
Free Shipping & Returns
Key Features
Top Width
400 mm
Belt Material
Urethane
Outside Length
63-2/5 in
Industry Number
400T10/1610US-SLV
Belt Trade Size
T10US
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400T10/1610US-SLV
Zoro #
G216186113
UPC #
199453112177
Country of Origin
China
Dimensions
Top Width
400 mm
Outside Length
63-2/5 in
Belt Trade Size
T10US
Pitch Length
1610 mm
Details
Belt Material
Urethane
Industry Number
400T10/1610US-SLV
Item
Timing Belt
Reinforcing Cord Material
Steel
Number of Teeth
161
Pitch
10 mm
Tooth Shape
Trapezoidal
Belt Series
Dura-True Torque US
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.