Shop D&D
See all product information
Create Account
Trapezoidal Timing Belt, 42 Teeth, Urethane, 210 mm Wide, 5 mm Pitch, 9T5/210US
Mfr # 9T5/210US
Zoro # G301883989
product price:Â
$
2.39
/ea
Sold in multiples of 3 for $7.17
Key Features
Belt Trade Size
T5US
Industry Number
9T5/210US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9T5/210US
- Zoro #
- G301883989
- UPC #
- 190859543008
- Country of Origin
- China
Dimensions
- Belt Trade Size
- T5US
- Top Width
- 9 mm
- Pitch Length
- 210 mm
- Outside Length
- 210mm
Details
- Item
- Timing Belt
- Industry Number
- 9T5/210US
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 42
- Belt Material
- Urethane
- Reinforcing Cord Material
- Steel
- Belt Series
- Dura-True Torque US
- Number of Ribs
- 9
- V-Belt Section
- T5US
- Resistance Properties
- Oil, Heat
Description
Timing Belt, T5US, 9 x 210mm PL, T42 D&D PowerDrive’s urethane steel timing belts include DURA-SYNC TORQUE URETHANE STEEL, DURA-TRUE TORQUE URETHANE STEEL, and DURA-ABSOLUTE TORQUE URETHANE STEEL. These belt lines meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They are manufactured with a urethane body and continuous helically wound steel cable cords. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. D&D urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All D&D PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology.