This item is Discontinued.

D&D 540XL050 Timing Belt, XL, 0.5 x 54in PL, T270 540XL050

This item is Discontinued.

D&D

540XL050 Timing Belt, XL, 0.5 x 54in PL, T270 (Discontinued)

Mfr # 540XL050
Zoro # G901885468
UPC # 190859668268
Country of Origin China
Category Timing Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
540XL050
Zoro #
G901885468
UPC #
190859668268
Country of Origin
China

Dimensions

Top Width
1/2"
Outside Length
54"

Details

Number of Teeth - Timing Belts
270
Pitch
0.2
Material
FIBERGLASS
Number of Ribs
50
Resists
Oil, Heat
V-Belt Section
XL

Description

Timing Belt, XL, 0.5 x 54in PL, T270 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & reviews