Shop D&D

Timing Belt, XLE, 17.32in x 14.2in PL, 71T

  • Mfr # 142XL1732E-SLV

  • Zoro # G916195590


product price:  $97.99
/ea

Key Features

Belt Material
Chloroprene Polymer
Tooth Location
One Side
Belt Trade Size
XL
Number of Teeth
71
Pitch Length
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142XL1732E-SLV
Zoro #
G916195590
UPC #
199453088793
Country of Origin
China

Dimensions

Belt Trade Size
XL
Pitch Length
14.2 in
Top Width
17.32 in

Details

Belt Material
Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
71
Belt Series
Dura-Premium Torque Elite
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.2 in
Industry Number
142XL1732E-SLV
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.