Shop DDS
See all product information
Create Account
Shaft Seal, SC, 8mm ID, Nitrile Rubber
Mfr # 081906SC
Zoro # G700475358
product price:Â
$
5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Seal Type
Single Lip Seal
Inside Dia.
8 mm
Outside Dia.
19 mm
Width
6 mm
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 081906SC
- Zoro #
- G700475358
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 8 mm
- Outside Dia.
- 19 mm
- Width
- 6 mm
- Overall Width
- 6 mm
- Outside Diameter
- 19 mm
- Inside Diameter
- 8 mm
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 8 mm, Outside Diameter 19 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.