Shop DDS

Shaft Seal, SC, 0.75in ID, Nitrile Rubber

  • Mfr # IN19.0531.754.76SC

  • Zoro # G600474994


product price: 
$
9.69
/ea
Sold in multiples of 2 for $19.38

Key Features

Seal Type
Single Lip Seal
Inside Dia.
3/4 in
Outside Dia.
1 1/4 in
Lip Material
Nitrile Rubber
Standards
DIN 3760
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IN19.0531.754.76SC
Zoro #
G600474994
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 1/4 in
Width
3/16 in
Overall Width
0.187 in
Inside Diameter
0.75 in
Outside Diameter
1.25 in

Details

Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SC
Standards
DIN 3760
Max. Pressure
7 psi
Maximum Pressure
7 psi
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Spring Type
Garter
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Case Coating
Uncoated
Contact Type
Contact Seal
Spring Reinforcement
Yes
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Maximum Temperature
250 Degrees F
Number of Lips
1
Resistance Properties
Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
Industry Number
SC

Description

Rotary Shaft Seal, Design Code SC, Inside Diameter 0.75 in, Outside Diameter 1.25 in, Overall Width 0.187 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.