Shop DDS
See all product information
Create Account
Shaft Seal, TC, 1.062in ID, Nitrile Rubber
Mfr # IN26.9838.16.35TC
Zoro # G100473916
product price:Â
$
12.29
/ea
Key Features
Seal Type
Lip Seal
Inside Dia.
1 1/16 in
Outside Dia.
1 1/2 in
Width
1/4 in
Lip Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN26.9838.16.35TC
- Zoro #
- G100473916
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 1 1/16 in
- Outside Dia.
- 1 1/2 in
- Width
- 1/4 in
- Overall Width
- 0.25 in
- Inside Diameter
- 1.062 in
- Outside Diameter
- 1.5 in
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 1.062 in, Outside Diameter 1.5 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.