This item is Discontinued.

No Product Image Available

This item is Discontinued.

De-Sta-Co

Swing/Toggle Clamp, Power Cylinder (Discontinued)

Mfr # K3000-50-6-K
Zoro # G3123149
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3000-50-6-K
Zoro #
G3123149
UPC #
-
Country of Origin
Germany
Item
Swing/Toggle Clamp
Features
Use Only Clean, Water and Oil-Free Compressed Air
Max. Input Air Pressure
87 psi
Max. Operating Temperature
167 Degrees F
Min. Operating Temperature
23 Degrees F
Max. Vertical Clamp Stroke
50.00mm
Color
Red

Dimensions

Port Size
G1/4
Overall Length
350.00mm
Overall Width
130.00mm
Wire Rope Length
350.00mm
Length
350.00mm

Description

Swing/Toggle Clamp, Overall Length 350.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.