Shop SC JOHNSON PROFESSIONAL
See all product information
Create Account
1.2L Foam Hand Soap Cartridge
Mfr # AZU120TF
Zoro # G9489304
product price:Â
$
90.99
/pk of 3, $30.33/ea
Key Features
Form
Foam
Container Type
Cartridge
Container Size
1.2 L
Fragrance
Universal Fresh
Hygiene Properties
Moisturizing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZU120TF
- Zoro #
- G9489304
- UPC #
- 069124028833
- Country of Origin
- United States
- Item
- Hand Soap
- Form
- Foam
- Container Type
- Cartridge
- Fragrance
- Universal Fresh
- Hygiene Properties
- Moisturizing
- Hygiene Series
- Touch Free Ultra
- Requires Dispenser
- Yes
- Packaging Type
- Cartridge
- Uses Dispenser
- Mfr. No. TF2WHI, TF2BLK, AUTOINFCON
- Hygiene Form
- Foam
- Green Certification or Other Recognition
- Green Seal Certified; FDA
- Color
- Blue
- Formula
- Citric Acid, Cocamidopropyl Betaine, Glycerin, PEG-7 Glyceryl Cocoate, Sodium Benzoate, Sodium Laureth Sulfate
- Standards
- ECARF, EcoLogo Certified UL 2784, OECD301F
- Application
- Hand Cleansing
- Refill Type
- Cartridge
- Series
- Refresh
- Includes Grit
- No
- Removes
- Grime, Germs
- Number of Pumps Included
- 0
- Product Type
- Hand Soap
- NSF Rating
- Not Rated
- Manufacturer Dispenser Part Number
- AUTOINFCON, TF2BLK, TF2WHI
Description
Hand Soap, Color Blue, Form Foam, Product Type Hand Soap, Series Refresh, Container Size 1.2 L, Container Type Cartridge, Fragrance Fresh Apple, Hygiene Properties Moisturizing, Formula Aqua, Blue 1 (CI 42090), Citric Acid, Cocamidopropyl Betaine, Glycerin, PEG-7 Glyceryl Cocoate, Sodium Benzoate, Sodium Laureth Sulfate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number AUTOINFCON, TF2BLK, TF2WHI, Requires Dispenser Yes, Includes Not Applicable