Shop DEBCO
Create Account
FL8180 3 LED Telescopic Flashlight - Black - 12 Pack
- Mfr # FL8180
- Zoro # G604125410
product price:Â
$
417.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL8180
- Zoro #
- G604125410
- UPC #
- -
- Country of Origin
- China
Description
Debco is very unique in that we have products for all ranges and in a variety of product categories.
Features- Aluminum
- Telescopic neck extends
- Full circle magnet on the bottom
- Ring magnet around the light on the top
- 3 bright LED lights On/off switch
- Bendable and extendable neck extends to 22" long
- Metal clip for shirt pocket or belt
- Four AG13 button batteries (included/inserted)
- Individually boxed
- Reach and light difficult to reach areas
- Pack of 12
- PAD 1C 2" W x 0.25" H (side)
- ETCH 1.5" W x 0.25" H (side)
- Color: Black
- Dimension: 0.75" Diameter x 6.75" H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.