Shop DEE ZEE
Create Account
6170NB Specialty Series Narrow Tool Box - Black
- Mfr # D37-6170NB
- Zoro # G104026934
product price:Â
$
925.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D37-6170NB
- Zoro #
- G104026934
- UPC #
- 19023210174
- Country of Origin
- China
Description
Dee Zee Tool Box - Specially Narrow Crossover box. Constructed of durable Brite-Tread aluminum. Black-Tread powder coat, provides a gloss black finish while it protects and prevents oxidation. Other features - lockable push-button handles, dampened gas shocks, closed cell foam gasket, and self-adjusting strikers. J-Bolt mounting hardware included. Ideal for today's short bed crew cab or any truck that doesn't want to lose valuable bed space.
Features- Specialty Series Narrow Crossover Tool Box
- Non-Rusting 0.056 Brite-Tread Aluminum
- Protective Gloss Black Powder Coat Finish
- A Narrow Profile To Save Space In The Truck Bed
- Lockable Stainless Steel Paddle Handle Latches
- Internal Bends Add Superior Body Strength
- Closed Cell Foam Gasket Helps Resist The Elements From Getting Inside The Box
- Dampened Gas Shocks Open At A Steady, Controlled Rate
- Crowned Lid With Full Length Hidden Hinge
- Front, Back and Bottom Are Bent From A Single Piece Of Aluminum
- Dimensions Figured Without Lid - Add 1 in. For Total Height
- Color - Black
- Dimension - 69.75 x 12 x 14.5 in.
- Fits various make and model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.