Shop DEE ZEE
Create Account
8170LB Red Label Crossover Tool Box - Black
- Mfr # D37-8170LB
- Zoro # G503736595
product price:Â
$
973.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D37-8170LB
- Zoro #
- G503736595
- UPC #
- 19023081811
- Country of Origin
- China
Description
Dee Zee Tool Box - Red Label Single Lid Crossover. Constructed of heavy duty Brite-Tread aluminum. Crown style lid with a full pan double-V stiffener for superior rigidity. Other features - lockable stainless steel paddle handles, dampened gas shocks, closed cell foam gasket, and self-adjusting strikers. Removable plastic tool tray to help keep small items organized.
Features- Red Label Crossover Tool Box
- Non-Rusting 0.056 Brite-Tread Aluminum
- Lockable Stainless Steel Paddle Handle Latches
- Internal Bends Add Superior Body Strength
- Closed Cell Foam Gasket Helps Resist The Elements From Getting Inside The Box
- Dampened Gas Shocks Open At A Steady, Controlled Rate
- Crowned Lid With Full Length Hidden Hinge
- Double V-Pan Lid Stiffener Creates Strength and Rigidity
- Front, Back and Bottom Are Bent From A Single Piece Of Aluminum
- Removable Plastic Tool Tray To Keep Smaller Items Organized
- Dimensions Figured Without Lid - Add 1 in. for Total Height
- Color - Black-Tread
- Dimension - 69.75 x 20 x 12.2 in.
- Fits various make and model
- Year - 1961-2015
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.