DZEDZ87018 6 ft. Bed Mat for 2019-2019 Ford Ranger

  • Mfr # DZEDZ87018
  • Zoro # G103883699
product price: 
$
222.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DZEDZ87018
Zoro #
G103883699
UPC #
19023979668
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Thick .375" (9.5 millimeter) black rubber construction
  • Rubber cleats on underside secure the mat in place and facilitate drainage
  • Grippy rubber surface prevents objects from sliding around in bed area
  • Rubber compound is extremely dense and difficult to tear or cut
  • Prevents foot slippage while walking on wet bed surfaces
Compatibility
  • 2019-2019 Ford Ranger
Specifications
  • Size: 6 ft.
  • Weight: 45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews