Fly Drive Case For One 70-in LED Television or Monitor or Similarly Sized Equipment w/Wheels
- Mfr # TBH1LED70WHEELS
- Zoro # G115935713
product price:Â
$
1,539.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBH1LED70WHEELS
- Zoro #
- G115935713
- UPC #
- 816794020397
- Country of Origin
- China
Description
Holds One 70-Inch Plasma/LED Display complete with caster Board.Complete with Removable Foam Lining Allows For Many Storage AlternativesThick Foam Pieces Provide the Best Protection For LED and Plasma DisplaysAdjustable Section Board Allows for More Storage OptionsCustom Cut Cushioning Foam Helps Ensure the Best Protection for For LED and Plasma Displays Electronics equipment safe travel case designed for touring. 1Two chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.3.5 durable and noiseless casters for ease of transportation w/ heavy duty bottom castor board for added support.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Includes extra foam cushioning material.Includes hook loop tape for convenience. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 72.83-in x 43.5-in x 17.52-inShipping Box Dimensions: 20.09-in x 44.52-in x 71.91-inUnpackaged Weight: 156.53 LbsPackaged Weight: 165.35 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.