Shop DEEJAY LED
Create Account
Fly Drive Case For Pioneer DJM900 Pro Mixer or Similarly Sized Equipment w/Laptop Shelf w/Wheels
- Mfr # TBH12MIXLT
- Zoro # G115935690
product price:Â
$
226.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBH12MIXLT
- Zoro #
- G115935690
- UPC #
- 816794021912
- Country of Origin
- China
Description
Engineered for Large Format 12-Inch Mixers Like the Pioneer DJM-800, DJM-700, Behringer DDM4000, DJX750.Denon DN-X1500, DNX-1100, DN-X1700.Electronics equipment safe travel case designed for touring. One chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Laptop shelf to provide convenient use of laptop PC or other equipment.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Convenient cable raceway beneath removable logo printed top board.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Includes a removable accessory door.Includes movable foam cushions.Includes extra foam cushioning material.Includes hook loop tape for convenience.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.For Reference the Pioneer DJM-800 is the Following Dimensions W x D x H inches; 12.6 x 15.0 x 4.3 at a Weight of: 16.5 lbsFor Reference the Pioneer DJM-700 is the Following Dimensions W x D x H inches; 12.6 x 15.3 x 4.3 at a Weight of: 14.6 lbsFor Reference the Behringer DJX750 is the Following Dimensions H x W x D inches; 4.1 x 12.6 x 14.6 at a Weight of: 8.6 lbsFor Reference the Behringer DDM4000 is the Following Dimensions H x W x D inches; 4.3 x 12.6 x 15.4 at a Weight of: 12.35 lbsUnpackaged Dimensions: 20.67-in x 9.45-in x 16.73-inShipping Box Dimensions: 10.24-in x 17.34-in x 21.08-inUnpackaged Weight: 24.25 LbsPackaged Weight: 26.46 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.