Slant Rack Drive Tour Case 4U-Space Amplifier Side 10U-Space Mixer Side w/Black Carpeted Exterior
- Mfr # TBH4U10SLANTWOOD
- Zoro # G215935828
product price:Â
$
218.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBH4U10SLANTWOOD
- Zoro #
- G215935828
- UPC #
- 816794023176
- Country of Origin
- China
Description
Electronics equipment safe travel case designed for touring.Two chrome plated heavy duty spring loaded retractable carry handles.Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Includes a removable accessory door.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum Frame.Electronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 22.05-in Depth x 19.88-in Height x 21.46-in WidthShipping Box Dimensions: 022-in x 020-in x 023-inUnpackaged Weight: 52.47 LbsPackaged Weight: 55.36 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.