For 1/4 in. Tubing Drip Irrigation Watering Stake 24 in. H 1 pk

  • Mfr # 24GKDD
  • Zoro # G1941673
product price: 
$
14.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24GKDD
Zoro #
G1941673
UPC #
857849002227
Country of Origin
China

Description

The 24 in. DEEP DRIP Watering Stakes from Green King are designed to efficiently and effectively water your medium trees, including existing or newly planted trees, fruit trees, and saplings, directly at the roots. Conserve up to 50% of your outdoor water use by preventing wasteful run off, evaporation, and excess surface watering. DEEP DRIP’s perforated stake not only deep waters and fertilizes, it also consistently aerates your soil. Pair with an automatic drip system or soak area with a hose. Deliver water, don't waste it, with DEEP DRIP


  • • The 24 in. DEEP DRIP Watering Stake is great for medium trees, including fruit trees and newly planted trees or saplings
  • • DEEP DRIP waters, fertilizes, and aerates directly at the roots, conserving up to 50% of your outdoor water use
  • • Deep watering promotes deeper roots and healthier plants
  • • Pair with automatic drip system or soak area with hose; deliver water consistently instead of storing within
  • • Integrated plastic filter keeps dirt and rocks out
  • • Constructed of a durable and recyclable ABS plastic, this green product is made to last years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews