This item is Discontinued.

No Product Image Available

This item is Discontinued.

Deepcool

Lt520 - Processor Liquid Cooling System - High-Performance (Discontinued)

Mfr # R-LT520-WHAMNF-G-1
Zoro # G909578058
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-LT520-WHAMNF-G-1
Zoro #
G909578058
UPC #
-
Country of Origin
China

Dimensions

Fan Width
4.72 in
Radiator Width
4.72 in
Max. Fan Diameter
4.72 in
Fan Height
0.98 in
Radiator Height
1.06 in

Details

Compatibility
AMD Socket: sTRX4
Fan Bearing Type
Fluid Dynamic Bearing
Compatible Intel Socket
H4 LGA-1151
Color
White
Cooler Type
Liquid Cooler
Noise Levels
32.9 dB(A)
Features
Dissipates the Heat
Number of Fans
2
Power Consumption
2.64 W
Item
Cooling Fan/Radiator/Pump
Fan Speed (Max)
2250 rpm
Max. Air Pressure
3.27 mmH2O
Series
LT
Fan Speed (Min)
500 rpm
LED Color
ARGB
Max. Airflow
642.2 gal/min
Connectors
4-pin PWM
Rated Current
220 mA
Application
Processor
Radiator Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews