This item is Discontinued.

This item is Discontinued.
Safety Helmets, H2 Series, Acrylonitrile Butadiene Styrene (ABS), Ratchet, Type 2, Class E, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2-EH-06
- Zoro #
- G308638940
- UPC #
- 69165846960
- Country of Origin
- China
Dimensions
- Fits Hat Size
- One Size Fits Most
- Size
- Adjustable 52-63 CM
Details
- Item
- Safety Helmets
- Head Protection Style
- Cap Style
- Head Protection Material
- Acrylonitrile Butadiene Styrene (ABS)
- Series
- H2 Series
- Suspension Adjustment Type
- Ratchet
- Color
- Black
- Head Protection Venting
- No
- Standards
- ANSI/ISEA Z89.1-2014: Type II, Class E, EN 12492
- Head Protection Graphics
- No
- Features
- Slotted, Non-Vented, Lightweight, Ratchet, Leather Chin Strap, EPS Liner, Vent Channels to keep you cool,
- Chin Strap
- Yes
- High Temperature Test Met
- Yes
- Accessory Mounting Options
- Side-Slots
- Application
- Working at heights, Working with electoral, Construction, Manufacturing, Utilities,
- Accessory Slots
- Yes
- Low Temperature Test Met
- Yes
- ANSI Classification
- Type 2, Class E
Description
Defender Safety Type 2, Class E, H2-EH Safety Helmet w/Chin Strap, Non-Vented, Slotted, Ratchet Fit Suspension, Voltfense Technology, Class E Rated to 20k Volts, ABS/Polycarbonate Shell, EPS Foam Interior, One Size Fits Most, Adjustable 52-63 CM Circumference, Weather Resistant, Multiple Attachment Points for Accessories, Meets ANSI Z89.1 and EN12492 Standards, Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.