
VS1, Safety Glasses, Clear Lens, Black Frame, 30 PK
Mfr # OF-VS1-06
Zoro # G807962607
product price: $40.15
/pk 30, $1.34/eaKey Features
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Black
Series
VS1
Eyewear Size
One Size Fits Most
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OF-VS1-06
Zoro #
G807962607
UPC #
69165845529
Country of Origin
China
Dimensions
Eyewear Size
One Size Fits Most
Length
3.00"
Details
Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Black
Series
VS1
Standards
ANSI Z87+; CE EN 166; OSHA Compliant
Description
OPTIFENSE VS1 Safety Glasses, Impactresistant, AntiScratch, 30PCS Clear Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.