Shop PRIME-LINE
See all product information
Create Account
Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish (Single Pack)
Mfr # U 9537
Zoro # G700933360
product price:Â
$
31.15
/ea
Key Features
Height
1-3/4 in.
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9537
- Zoro #
- G700933360
- UPC #
- 49793095374
- Country of Origin
- China
Dimensions
- Height
- 1-3/4 in.
Details
- Finish
- Brass Plated
Description
This is a solid brass door reinforcer in a bright brass finish. Helps prevent a forced entry. Typically used on wood or metal doors that are 1-3/4 in. thick with mortise or drive-in latches. Accommodates key-in knob locksets or deadbolts, or combination locksets. It features two 2-1/8 in. bores with a 2-3/8 in. backset. Hole spacing is 5-1/2 in. on center. Dimensions are 3-7/8 in. wide and 10-7/8 in. tall.Designed for double bore doors with a 2-3/8 in. backset Helps protect against a forced entry For use on doors 1-3/4 in. thick that have mortise or drive-in latches Solid brass in bright brass finish COMPLEMENTS YOUR BRONZE SLIDING PATIO DOOR, Used by many patio door manufacturers, the durable bronze plated handle set will complement your sliding patio door and stand up to repeated use Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.