Shop PRIME-LINE
See all product information
Create Account
French Colonial Door Levers, Heavy Weighted Casting Design, Satin Nickel (1 Set)
Mfr # E 2663
Zoro # G200933723
product price:Â
$
32.79
/ea
Key Features
Finish
Satin Nickel
Size
4-1/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E 2663
- Zoro #
- G200933723
- UPC #
- 49793326638
- Country of Origin
- China
Dimensions
- Size
- 4-1/8 in.
Details
- Finish
- Satin Nickel
Description
These vintage style door levers are constructed of diecast and come in a satin nickel finish. They feature a heavy weighted casting design and unique Silencer bushings for smooth operation. This set of levers is designed for indoor use only, and it includes one 2-3/4 in. steel spindle, and one 3-5/8 in. steel spindle with 3/8 in.-20 threads. These French style levers fit 1/4 in. square drive spindle systems commonly found in antique and vintage door hardware sets, and with the two (2) provided square spindles, it can adjust to accommodate doors of different thicknesses. The lever shanks include setscrews for fastening to the square spindles. All other components of matching vintage design must be purchased separately to include the internal mortise lock body, the door rosettes, the trim and strike plates, or the latch and fasteners. Note: These levers cannot be used on pre-bored doors that have large, newer style doorknob holes without first prepping them to receive this older-style hardware. *Installation tip: Because the fasteners of the rosettes (purchased separately) require a solid surface to mount to, the large 2-1/8 in. (approximate size) holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Products like Fix-It-All and Bondo Body Filler have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing.Used on interior doors with a 1/4 in. square drive system Ideal for converting vintage style door knobs to vintage style levers 4-1/8 in. handle length and 1-3/8 in. protrusion Constructed of a heavy weighted casting design and comes in a satin nickel plated finish Two different length square drives included Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.