Shop PRIME-LINE
See all product information
Create Account
2 in. Extended Lip, Brass Plated Strike (Single Pack)
Mfr # E 2347
Zoro # G600935549
product price:
$
13.65
/ea
Key Features
Finish
Brass Plated
Length
1-5/8 in.
Material
Steel
Includes
Mounting hardware included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E 2347
- Zoro #
- G600935549
- UPC #
- 49793023476
- Country of Origin
- United States
Dimensions
- Length
- 1-5/8 in.
Details
- Finish
- Brass Plated
- Material
- Steel
- Includes
- Mounting hardware included
Description
These extended lip latch strikes are constructed of steel and come in a brass plated finish. They feature an adjustable tab designed to eliminate the door slop and chatter of closed doors, and they’re installed with two #8 x 1 in. fasteners included with each package. These latch strikes are used by many on wide jambs with decorative molding. * Adjustment tip: To eliminate the loose rattling of a closed door, remove the strike plate and bend the tab slightly with a pair of pliers, adjusting left to right as necessary.Constructed of durable stamped steel Comes in a beautiful, corrosion resistant, brass plated finish Designed for use with deadbolt and deadlatch door locks on hinged swinging doors Features dual openings for top and bottom lock Easy to install with only a few simple tools Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.