Shop PRIME-LINE
See all product information
Create Account
Surface Bolt, 4 in., Solid Brass, Brass Finish (Single Pack)
Mfr # U 9961
Zoro # G500922151
product price:Â
$
13.75
/ea
Key Features
Finish
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9961
- Zoro #
- G500922151
- UPC #
- 49793099617
- Country of Origin
- China
Dimensions
- Length
- 4 in.
Details
- Finish
- Polished Brass
Description
This is a 4 in. solid brass surface bolt. The slide bolt mounts to surface of your door. Comes complete with two keeper options; surface or mortise frame. Used on entry doors, cabinets, and chests.Used on entry doors, cabinets and chests Mounts to face of door Bright brass finish Solid brass construction Contains one slide bolt, and two different keepers Mounting hardware not included A Phillips head screwdriver is required for Installation For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov