This item is Discontinued.

This item is Discontinued.
Brushed Chrome Swing Bar Door Lock with Edge Guard Single Pack (Discontinued)
Mfr #
S 4353
Zoro #
G100934592
UPC # 49793043535
Country of Origin Taiwan, Province of China
Category Swing Door Guards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S 4353
- Zoro #
- G100934592
- UPC #
- 49793043535
- Country of Origin
- Taiwan, Province of China
- Finish
- Chrome
Description
This swing bar door lock is constructed from brass and comes plated in a brushed chrome plated finish. The 3-7/8 in. long hinged bar folds over the closed door to engage the catch adding extra security to your swing-in door while allowing up to 2 in. of safe viewing space or secure ventilation. This door lock includes all necessary fasteners including plastic shim spacers (for leveling, if required under mounting plates) for a quick and easy installation and an edge guard.Constructed of durable diecast material and includes steel fasteners Comes in a beautiful, corrosion resistant, antique brass plated finish Designed for use with hinged entry doors, but can be used on other hinged doors where increased security is desired Features strong, swinging bar that engages the ball tipped keeper Easy to install with only a few simple tools Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.