Shop PRIME-LINE
See all product information
Create Account
Chain Door Guard, Stamped Steel w/Steel Chain, White Painted Finish (Single Pack)
Mfr # U 9852
Zoro # G100935537
product price:Â
$
9.01
/ea
Key Features
Height
3-3/8 in.
Finish
White
Material
Steel
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9852
- Zoro #
- G100935537
- UPC #
- 49793098528
- Country of Origin
- China
Dimensions
- Height
- 3-3/8 in.
Details
- Finish
- White
- Material
- Steel
- Color
- White
Description
This door chain lock is a security locking device for doors, allowing a door to be slightly opened to allow safe viewing and ventilation. The lock should be placed out of reach of children, high on a door, so they cannot open the door themselves and enter or exit into dangerous areas. This chain door guard is constructed of stamped steel and comes in a white-painted finish. It is strong and durable, sure to last, and installation is quick and easy. All installation fasteners are included, and it can be used on a variety of door types, on or beside the door casing. This Chain Door Guard is a security locking device for swing-in entry doors, allowing a door to be only slightly opened to allow safe viewing and ventilation Installation of this lock should be mounted out of children's reach to help prevent them from opening a door themselves to enter or exit into dangerous areas. Bolt slides into keyed mechanism to lock Steel chain and diecast keeper in white Can be unlocked with the key from inside or outside Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing