Shop PRIME-LINE

Colonial Style Door Knobs, 1/4 In. Square Drive, Wrought Steel Design (Single Pack)

  • Mfr # E 2642

  • Zoro # G100933557


product price: 
$
22.15
/ea

Key Features

Finish
Brass Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E 2642
Zoro #
G100933557
UPC #
49793426420
Country of Origin
China

Details

Finish
Brass Plated

Description

These vintage style door knobs are constructed of steel and come in a brass-plated finish. This set of knobs is designed for indoor use only, and it includes one 2-3/4 in. steel spindle, and one 3-5/8 in. steel spindle with 3/8 in.-20 threads. This colonial style knob set fits 1/4 in. square drive spindle systems commonly found in antique and vintage door hardware sets, and with the two (2) provided square spindles, it can adjust to accommodate doors of different thicknesses. These knobs feature a wrought steel Colonial design, and they have a 2-1/4 in. outside diameter with a rope embossed design on their face. The knob shanks include setscrews for securing the knobs to the square spindle. All other components of matching vintage design must be purchased separately, to include the internal mortise lock body, the door rosettes, the trim and strike plates, or the latch and fasteners. Note: This item cannot be used on pre-bored doors that have large, newer style doorknob holes without first plugging them to receive this hardware. *Installation tip: Because the fasteners of the rosettes (purchased separately) require a solid surface to mount to, the large 2-1/8 in. (approximate size) knob holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Products like Fix-It-All and Bondo Body Filler have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing.
  • Colonial style knob set fits 1/4 in. square drive spindle systems commonly found in antique and vintage door hardware sets
  • Each knob features an embossed rope design on the face of each knob
  • This set includes one 2-3/4 in. steel spindle, and one 3-5/8 in. steel spindle with 3/8 in.-20 threads
  • These knobs are constructed of wrought steel and come in a brass-plated finish
  • Use of these knobs is limited to interior doors. These knobs are not for use on exterior (entry) doors
  • Easy to install and secure with 2 choices of square spindles
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.