Shop PRIME-LINE
See all product information
Create Account
7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway (Single Pack)
Mfr # U 9967
Zoro # G400934025
product price:Â $21.39
/eaKey Features
Finish
Brass Plated
Length
3-9/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9967
- Zoro #
- G400934025
- UPC #
- 49793099679
- Country of Origin
- China
Dimensions
- Length
- 3-9/16 in.
Details
- Finish
- Brass Plated
Description
This Lock Cylinder by Prime-Line Products is constructed of diecast materials and comes in a brass-painted finish. This lock features a large thumbturn for easy activation of lock, a keyed cylinder for accessing from the exterior, and a night latch to prevent tampering. This is a spring-loaded, hold-open lock designed with automatic locking. Features a 5-pin tumbler cylinder, and requires a 1-1/4 in. bore for mounting. Uses a Kwikset keyway. For use on 1-3/8 in. to 2-3/8 in. thick doors, with a 2-9/32 in. backset.Constructed of solid steel to provide strongest holding power 2-9/32 in. backset Ideal as a replacement lock cylinder for rim cylinder-style locksets Diecast painted in a brass finish 5-pin rekeyable Kwikset keyway tumbler cylinder Fasteners included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.