- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Locks & Lock Hardware
- /
- Deadbolts & Deadlatches
- /
- Diecast Brass, Night Latch and Locking Cylinder
Defender Security
Diecast Brass, Night Latch and Locking Cylinder
- Zoro #: G700934039
- Mfr #: U 9971

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.94
Defender Security #U 9971 Specifications
- Zoro #: G700934039
- Mfr #: U 9971
- Country of Origin (subject to change): China
Description
This single cylinder deadlock is constructed of diecast and it comes in a white painted finish. Features a jimmy-resistant design which prohibits forced entry when attempts are made to spread the door away from the frame. The surface-mounted, cross-bolt locking device which can be mounted to 1-3/8 in. to 2-3/8 in. thick, wood or metal doors. Includes an angled strike, a rim cylinder, 2 keys, a cylinder trim ring, fasteners, a mounting plate, instructions and a tamper-resistant shutter guard. Requires a 1-1/4 in. hole and uses Kwikset keyway. it is keyed differently, but it is also available keyed alike via special order from manufacturer. See Prime-Line parts U 9973 for a double cylinder deadlock, or U 9970 for the single cylinder deadlock in a brass painted finish. Single cylinder deadlock is also available in satin nickel finish; Prime-Line part U 10817.Components are constructed of solid bronze, steel and brass materials Housing and keeper come in a beautiful, corrosion resistant, satin brass finish Designed for use with hinged entry doors, but can be used on other doors where a secure locking device is desired Features a brass plated thumbturn and a tamper proof shutter guard Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Defender Security #U 9971
Explore more
- DEFENDER SECURITY Deadbolt Strike, Steel Plated U 9425
- DEFENDER SECURITY Chrome Plated, Dead Latch Door Strike (2-pack) E 2234
- DEFENDER SECURITY Nickel Plated, High Security Deadbolt Strike E 2292
- DEFENDER SECURITY Stainless Steel, Dead Latch Door Strike E 2301
- DEFENDER SECURITY Single Cylinder Rim Deadlatch, Diecast, Brass U 9956
- DEFENDER SECURITY 1-1/4 in. Sating Nickel Plated Stamped Steel Constructed Deadbolt E 2461
- BALDWIN Estate Bright Chrome Deadbolts 8231.260
- FAULTLESS Sn Square Electr Db GA8X2D01AA
- BALDWIN RESERVE Baldwin Reserve SCTRD003S Single Cylinde SC.TRD.003.S
- SCHLAGE COMMERCIAL Entry Athens Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Matte Black ALX53PATH622
- Defender Security Deadbolts & Deadlatches