Shop DEFENDER SECURITY
See all product information
Create Account
Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish (Single Pack)
Mfr # U 9546
Zoro # G3784118
product price:Â
$
39.99
/ea
Key Features
Door Thickness
1-3/4 in.
Finish
Brass
Material
Brass
For Use With
Mortise/Drive-In Latches, Wood/Metal Doors
Knob to Deadbolt On Center Spacing (In.)
3 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9546
- Zoro #
- G3784118
- UPC #
- 049793095466
- Country of Origin
- China
Dimensions
- Door Thickness
- 1-3/4 in.
- Door Shield Length (In.)
- 3 7/8 in
- Hinge Shield Width (In.)
- 9 in
- Backset Size (In.)
- 2 3/8 in
- Door Thickness (In.)
- 1 3/4 in
- Overall Width
- 3 7/8 in
- Compatible Door Thickness - Maximum
- 1 3/4 in
Details
- Finish
- Brass
- Material
- Brass
- Item
- Door Guard Reinforce Combo
- For Use With
- Mortise/Drive-In Latches, Wood/Metal Doors
- Knob to Deadbolt On Center Spacing (In.)
- 3 5/8 in
- Color
- Brass
- Includes
- Hardware
- Lock Spacing (In.)
- 3 5/8 in
- Type
- Door Armor
- Compatible Product Type
- Door
- Product Type
- Door Guard Reinforce Combo
Description
Door Guard Reinforce Combo,Brass