Shop PRIME-LINE
See all product information
Create Account
Extended Lip Strike, 3 in., Solid Brass Construction, Polished Finish (Single Pack)
Mfr # E 2345
Zoro # G300935351
product price:
$
12.95
/ea
Key Features
Finish
Polished Brass
Length
1-5/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E 2345
- Zoro #
- G300935351
- UPC #
- 49793023452
- Country of Origin
- China
- Finish
- Polished Brass
Description
These extended lip latch strikes are constructed of solid brass and come in a polished brass finish. They feature an adjustable tab designed to eliminate the door slop and chatter of closed doors, and they’re installed with two #8 x 1 in. fasteners included with each package. These latch strikes are used by many on wide jambs with decorative molding. * Adjustment tip: To eliminate the loose rattling of a closed door, remove the strike plate and bend the tab slightly with a pair of pliers, adjusting left to right as necessary.Features an adjustable tab designed to eliminate door slop and chatter of closed doors 3-1/2 in. overall length, 2-1/4 in. height, 1-5/8 in. vertical hole center spacing, 3 in. reach from screw holes to nose For use on wide/deep door jambs with decorative molding where damages are caused by door latch when using standard, smaller latch strikes Solid brass construction in a bright brass finish Note: The extended lip size (as advertised) is measured from the center of the screw holes to the tip of the strike For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.