Shop PRIME-LINE
See all product information
Create Account
Latch Shield, 2-5/8 in. x 12 in., Gray (Single Pack)
Mfr # U 9507
Zoro # G600933262
product price:Â
$
13.85
/ea
Key Features
Height
2-5/8 in.
Finish
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9507
- Zoro #
- G600933262
- UPC #
- 49793095077
- Country of Origin
- China
Dimensions
- Height
- 2-5/8 in.
Details
- Finish
- Gray
Description
This is a latch shield that is painted steel. Used on aluminum entrance doors. Fits Adams Rite latch/lock. The through bolt mounts above and below lock. The hole has 1-7/16 in. diameter for a 1-1/8 in. backset.Painted Steel Shield Fits Adams Rite Latch/lock Thru Bolts Mount Above And Below Lock Hole has a 1-7/16 in. diameter For 1-1/8 in. backset For further dimensional information, please see the line drawing