Shop PRIME-LINE
See all product information
Create Account
Sash Lock, 1-1/2 in. and 1-7/8 in. Hole Centers, Steel, Satin Nickel (Single Pack)
Mfr # U 11062
Zoro # G600934177
product price:Â
$
10.85
/ea
Key Features
Material
steel
Finish
Satin nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 11062
- Zoro #
- G600934177
- UPC #
- 49793110626
- Country of Origin
- China
Details
- Material
- steel
- Finish
- Satin nickel
Description
This Sash Lock by Prime-Line Products is constructed of steel and comes in a beautiful, corrosion resistant, satin nickel-plated finish. It is a heavy-duty grade sash lock and features a cam-style latch action that provides a strong, rattle-resistant lock. Sash locks like these are used on both single hung and double hung, vertical sliding wood windows. For best results, follow the installation instructions included with each package. Using only a few simple tools, these locks are easy to install. Lock lever, base and keeper constructed of steel components Lock and keeper comes in a beautiful, corrosion resistant, satin nickel plated finish Designed for use with vertical sliding windows, single and double hungs Features a standard, cam locking feature Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.