Shop PRIME-LINE
See all product information
Create Account
Security Deadbolt Strike, 2-3/4 in., Steel, Antique Brass (Single Pack)
Mfr # E 2480
Zoro # G800935738
product price:Â
$
7.99
/ea
Key Features
Finish
Antique Brass
Length
2-1/8 in.
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E 2480
- Zoro #
- G800935738
- UPC #
- 49793024800
- Country of Origin
- China
- Finish
- Antique Brass
- Material
- Steel
Description
This Deadbolt Strike by Prime-Line Products is constructed of heavy gauge steel and it comes in an antique brass-plated finish. This heavy duty deadbolt strike replaces most deadbolt strikes and increases security with the 3-inch screws included within each pack. Use of long fasteners allow the deadbolt strike plate to fasten deep into the wall stud beneath the thin 3/4 inch door jamb. The plate can be used with most entry door applications.Constructed of durable stamped stainless steel Comes in a beautiful, corrosion resistant, satin stainless steel finish Designed for use with deadbolt door locks on hinged swinging doors Features industry standard design features and includes all installation fasteners Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing