Shop PRIME-LINE
See all product information
Create Account
Solid Brass Vintage Door Knob Spindle Set, 2-3/16 In. Outside Diameter, Brass (Single Pack)
Mfr # E 2297
Zoro # G600933323
product price: $16.79
/eaKey Features
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E 2297
- Zoro #
- G600933323
- UPC #
- 49793022974
- Country of Origin
- China
Details
- Finish
- Brass
Description
These vintage style door knobs are constructed of SOLID BRASS and come in a bright polished-brass finish. This set of knobs is designed for indoor use only, and it includes a 17/64 in. x 3-1/2 in. steel spindle with 3/8 in. -20 threads. This classic style knob set fits square drive spindle systems commonly found in antique and vintage door hardware sets, and it can adjust to accommodate different door thicknesses. The shanks on these knobs include 2 set screws (per shank) for fastening the knobs to the square spindle, but it does NOT include any of the following components and they must be purchased separately: The internal mortise lock body, door rosettes, trim and strike plates, or the latch and fasteners. For brass plated stamped steel knobs, kindly see Prime-Line part E 2280. Note: This item cannot be used on pre-bored doors that have large, newer style door knob holes without first prepping them to receive this hardware. Installation tip #1: Because the fasteners of the rosettes (purchased separately) require a solid surface to mount to, the large 2-1/8 in. (approximate size) holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Products like Fix-It-All® and Bondo Body Filler® have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing. Installation tip #2: Apply a small amount of Loctite ThreadLocker 271® to the set screw threads in the event they are loosening – Loctite® purchased separately.This set of round knobs is used indoors with old style mortise lock sets Features 2-3/16 in. outside diameter knobs with 1-3/4 in. projection and 17/64 in. x 3-1/2 in. square spindles Polished brass finish Solid brass construction with steel spindle A dab of adhesive may be needed to keep the set screw secured Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.