Shop PRIME-LINE
See all product information
Create Account
Steel, White, Keyed Chain Door Guard (Single Pack)
Mfr # U 9872
Zoro # G500935649
product price:Â
$
17.49
/ea
Key Features
Height
3-1/4 in.
Material
Diecast
Finish
White
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9872
- Zoro #
- G500935649
- UPC #
- 49793098726
- Country of Origin
- China
Dimensions
- Height
- 3-1/4 in.
Details
- Material
- Diecast
- Finish
- White
- Color
- White
Description
This is a locking chain door guard. It is constructed of a steel chain, and diecast metal housing, plate and keeper. Comes in a white-painted finish. The lock engages by allowing the bolt to slide into the keyed mechanism to lock. Can be unlocked from the exterior of the door with the key. Uses a B1 keyway, ILCO (1098M). This chain door lock allows a door to open slightly for safe viewing and ventilation. Installation of this lock placed out of children’s reach will help prevent them from opening a door themselves to enter or exit into dangerous areas. All installation fasteners are included, and it can be used on a variety of door types, on or beside the door casing.Components of these security door locks are constructed of steel, diecast and brass materials Comes in a beautiful, corrosion resistant, antique brass plated finish Designed for use with hinged swinging entry doors Features a keyed locking mechanism that allows the security device to be unlocked with its keys from the exterior Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov