Shop DEFENSEGUARD
Create Account
Industries Inc 42286 0.030 in. ER70S-6 Mild Steel MIG Welding Wire 10 lbs.
- Mfr # DE110819
- Zoro # G703797631
product price:Â
$
73.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE110819
- Zoro #
- G703797631
- UPC #
- 654204527513
- Country of Origin
- China
Description
The Mild Steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label. MIG welding wire selection is based primarily on the base metal composition. In general, the finished weld metal should have mechanical properties similar to those of the base material.
Features- All position copper coated welding wire containing a high level of manganese and silicon to produce welds on dirty or rusty steel
- High silicon content provides fluidity of the weld puddle providing smoother bead appearance and minimizing post weld grinding
- Superior wire surface finish for best feed ability and arc performance, increased manganese and silicon provide excellent cleaning action
- Butt and fillet welding of carbon steel sheet and plate in industrial, farm, construction and automotive equipment applications
- Requires CO2 or Argon/CO2 shielding gas
- Size - 0.03 in.
- Item Weight - 10 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.