Shop DEFLECTO
See all product information
Create Account
Stacker Set, Black, Polystyrene, 13 2/3 in W, 4 1/4 in L, 10 in H, 13.63" D
Mfr # DEF63904
Zoro # G5693247
product price:Â
$
18.15
/pk of 2, $9.08/ea
Sold in multiples of 5Â pks for $90.75
Key Features
File Size
Legal/Letter/A4
Number of Compartments
2
Color
Black
Length
4 1/4 in
Width
13 2/3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEF63904
- Zoro #
- G5693247
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- File Size
- Legal/Letter/A4
- Length
- 4 1/4 in
- Width
- 13 2/3 in
- Height
- 10 in
- Depth
- 13.63"
- Overall Width
- 10 1/8 in
- Overall Depth
- 13 5/8 in
- Overall Height
- 2 1/2 in
- Paper Size
- Legal, Letter
Details
- Item
- Stacker Set
- Number of Compartments
- 2
- Color
- Black
- Material
- Polystyrene
- Product Type
- Stacker Set
- Load Orientation
- Front
- Stackable
- Stackable
- File Orientation
- Horizontal
Description
Stacker Set, File Size Legal/Letter/A4, Number of Compartments 2, Black, Polystyrene, Length 4 1/4 in, Width 13 2/3 in, Height 10 in, Package Quantity 2
- Unique interlocking design allows trays to stack in parallel or perpendicularly.
- Curved tray front and optional offset position for easy removal of papers.
- Tab area permits labeling (labels sold separately).
- Two plastic trays per set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.