Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DAC4C
- Zoro #
- G7759731
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Length
- 3"
- Width
- 4"
Details
- Item
- Duct Connector,4"
- Construction Material
- Aluminum
Description
Duct Connector,4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.