This item is Discontinued.

This item is Discontinued.
Heavy-Duty Platform Cart, 500 lb Capacity, 21 x 32.5 x 37.5, Black (Discontinued)
Mfr #
CRT5500-04
Zoro #
G102684631
UPC # 79916762548
Country of Origin China
Category Platform Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRT5500-04
- Zoro #
- G102684631
- UPC #
- 79916762548
- Country of Origin
- China
Dimensions
- Size
- 21 x 32.5 x 9
Details
- Material
- Polypropylene/Nylon/Metal
- Load Capacity
- 500 lb
- Caster Wheel Type
- (2) 5 in Fixed Front Casters; (2) 5 in Swivel Front Casters
- Weight
- 27.5 lbs
Description
Ruggedly constructed cart features a steel three-position folding handle that may be set perpendicular for pushing, angled back for pulling or laid flat for storage. Nonskid, impact-resistant polypropylene platform provides heavy-duty support. Molded strap ridges simplify tie-down. Nonmarking casters glide smoothly over carpet and tile. Minimal assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.