Shop DEFLECTO
See all product information
Create Account
Sneeze Guard, Polycarbonate, Clear, Width: 31 3/4 in, PK2
Mfr # PBCTPC3136F
Zoro # G7654894
product price:Â
$
122.99
/pk 2, $61.50/ea
Free Shipping & Returns
Key Features
Width
31 3/4 in
Material
Polycarbonate
Includes Pass Through
No
Mounting Hardware Required
No
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBCTPC3136F
- Zoro #
- G7654894
- UPC #
- 079916023601
- Country of Origin
- United States
- Item
- Countertop Sneeze Guard
- Material
- Polycarbonate
- Includes Pass Through
- No
- Mounting Hardware Required
- No
- Color
- Clear
- Sneeze Guard Type
- Countertop Sneeze Guard
- Border
- Frameless
Description
Countertop Sneeze Guard, Overall Height 36 in, Overall Width 31 3/4 in, Thickness 1/8 in, Border Frameless, Material Polycarbonate, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.