This item is Discontinued.

This item is Discontinued.
Stackable Caddy Organizer with S, M and L Containers, White Caddy, Clear Containers (Discontinued)
Mfr #
29003
Zoro #
G306437545
UPC # 79916017266
Country of Origin China
Category Desk Accessories & Organizers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29003
- Zoro #
- G306437545
- UPC #
- 79916017266
- Country of Origin
- China
Dimensions
- Width
- 10-1/2 in
- Height
- 6.5 in
- Depth
- 14 in
- Overall Height
- 6 1/2"
- Overall Width
- 10 1/2"
- Overall Depth
- 14"
Details
- Item
- Desktop Supplies Organizers
- Material
- Pastic
- Color
- White
- Number of Compartments
- 3
- Type
- Stackable Caddy
- Features
- Stack Using the "Lift & Lock" Feature; White Frame and Three Clear Containers
Description
Essential for bringing supplies with you, or organizing a small space. The Stackable Carry Organizer lets you stack and carry multiple caddies with the “lift & lock” feature—up to 40 pounds combined! Hinged snap-tight lids keep items secure and are easy to remove when you’re ready to work. Clear storage containers let you see items easily and can be hung using the Wall Mounting Bar (#22773CR, sold separately). Patent pending.
- Great for on-the-go storage needs.
- Designed to allow units to stack using the "lift & lock" feature.
- Removable storage containers feature hinged, snap-tight lids.
- Lids can be removed for easier-access to supplies.
- Individual containers can hang on wall with Mounting Bar (#22773CR, sold separately).
- Clear storage containers let you see items easily.
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.