Shop DEFLECTO
See all product information
Create Account
Reflector, Triangle, Slow Moving Vehicle, High Impact ABS Material, 14 in L x 16 in W, Orange/Red
Mfr # 70-0110-50
Zoro # G3887563
product price:Â $16.89
/eaKey Features
Width
16"
Height
14"
Material
High Impact ABS
Legend/Background Color
Orange/Red
Legend
Slow Moving Vehicle Sign
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-0110-50
- Zoro #
- G3887563
- UPC #
- 016409701509
- Country of Origin
- China
Dimensions
- Width
- 16"
- Height
- 14"
- Height - Vehicle Lighting
- 14 in
- Width - Vehicle Lighting
- 16 in
- Overall Width
- 16 in
- Overall Length
- 14 in
- Wire Rope Length
- 14 in
Details
- Item
- Reflector
- Material
- High Impact ABS
- Legend/Background Color
- Orange/Red
- Legend
- Slow Moving Vehicle Sign
- Standards
- ASAE S276.5
- Lens Color - Vehicle Lighting
- Orange, Red
- For Use With
- Slow Moving Vehicles
- Lens Shape - Vehicle Lighting
- Triangle
- Shape
- Triangle
- Indoor or Outdoor Use
- Outdoor
- Reflector Material
- Retroreflective Microprismatic Tape
- Mounting Style
- Screws, Bolts, or Rivets
- Reflector Color
- Orange, Red
Description
Reflector, Mounting Style Screws, Bolts, or Rivets, Triangle, Orange, Red, Overall Width 16 in, Overall Length 14 in, Indoor or Outdoor Use Outdoor, Reflector Material Retroreflective Microprismatic Tape, Standards ASAE S276.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.