Shop DEL INDUSTRIES

EC10 25 gal 110-220V Orona Discharge Ozone Generator

  • Mfr # EC10
  • Zoro # G204136830

product price: 
$
848.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EC10
Zoro #
G204136830
UPC #
793573057013
Country of Origin
China

Description

The Eclipse Series Next Generation Corona Discharge systems provide the cleanest, clearest water for your pool, with a significant reduction in chlorine use. Featuring DEL’s exclusive Advanced Plasma Gap technology, the newly engineered design is now equipped with Auto Voltage Sensing. Improve your pool water quality and clarity with a DEL Ozone system.

Features
  • Reduced chlorine use and chemical consumption by up to 90%
  • Kills up to 9999% of harmful microorganisims
  • Will not irritate eyes, dry out skin or fade swimwear
  • For pools up to 7500 Gallons as a primary sanitizer
Specifications
  • Voltage: 120-240 V
  • Capacity: 25 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.