This item is Discontinued.

Delfield Pan, Condensate , 14" X 6" 000-CIN-0190

This item is Discontinued.

Delfield

Pan, Condensate , 14" X 6" (Discontinued)

Mfr # 000-CIN-0190
Zoro # G002243259
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
000-CIN-0190
Zoro #
G002243259
UPC #
-
Country of Origin
United States

Description

Material: Aluminum ;Length: 14" | 356 Mm ;Width: 6" | 152 Mm ;Height: 2" | 51 Mm ;Includes: (2) Mounting Washers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.