This item is Discontinued.

Delhi ExpPrf Prt Utl Fan, 18In Bl, Ng Prss, 115 V U18-4

This item is Discontinued.

Delhi

ExpPrf Prt Utl Fan, 18In Bl, Ng Prss, 115 V (Discontinued)

Mfr # U18-4
Zoro # G7477452
UPC # 062345207438
Country of Origin Canada
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U18-4
Zoro #
G7477452
UPC #
062345207438
Country of Origin
Canada

Dimensions

Size
18 in
Height
21 3/8 in
Width
21 3/8 in
Depth
17 in
Overall Height
21 1/2 in
Overall Width
21 1/2 in
Overall Depth
21 1/2 in
Blade Diameter
18 in
Power Cord Length
6 ft

Details

Item
Explosion Proof Portable Utility Fan
Air Flow
3,700 cfm
HP
1/3 hp
Power Source
Electric
Voltage
115V
Amps
6.6 A
Standards
cETLus Approved
RPM
1,725 RPM
Free Air
3,700 cfm
Maximum Flow in Free Air
3,700 cfm
Color
Silver
Weight
57 lb
Motor Type
Explosion Proof
Number of Speeds
1
Free Airflow
3,700 cfm
Nameplate Voltage
115 V AC
Pressure Type
Negative
Full Load Current
6.8 A
Frame Finish
Powder Coated
Maximum Airflow
3,700 cfm
Motor Speed
1,725 RPM
Hazardous Location Class
Class I, Group C, D Class II Group E,F,G
Motor Enclosure
Explosion Proof
Guard Finish
Cadmium Plated
Motor Horsepower
1/3 hp
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Description

Explosion Proof Portable Utility Fan, Blade Diameter 18 in, Color Silver, Frame Finish Powder Coated, Free Airflow 3,700 cfm, Full Load Current 6.8 A, Guard Finish Cadmium Plated, Hazardous Location Class Class I, Group C, D Class II Group E,F,G, Maximum Airflow 3,700 cfm, Motor Enclosure Explosion Proof, Motor Horsepower 1/3 hp, Motor Speed 1,725 RPM, Motor Type Explosion Proof, Nameplate Voltage 115 V AC, Number of Speeds 1, Overall Depth 21 1/2 in, Overall Height 21 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.