This item is Discontinued.

Delhi Prt Utly Fan, 16In Bl, Ngtv Prss, 115 V U16-1

This item is Discontinued.

Delhi

Prt Utly Fan, 16In Bl, Ngtv Prss, 115 V (Discontinued)

Mfr # U16-1
Zoro # G6533274
UPC # 062345207322
Country of Origin Canada
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U16-1
Zoro #
G6533274
UPC #
062345207322
Country of Origin
Canada

Dimensions

Size
16 in
Width
19 1/8 in
Height
19 1/8 in
Depth
17 in
Overall Width
19 1/4 in
Overall Height
19 1/4 in
Power Cord Length
6 ft
Blade Diameter
16 in
Overall Depth
19 1/4 in

Details

RPM
1,725 RPM
Maximum Flow in Free Air
3,151 cfm
Voltage
115V
Item
Portable Utility Fan
HP
1/3 hp
Free Air
3,151 cfm
Amps
5.4 A
Color
Silver
Standards
cETLus Approved
Air Flow
3,151 cfm
Power Source
Electric
Weight
49 lb
Motor Type
Totally Enclosed Air Over
Guard Finish
Cadmium Plated
Motor Enclosure
Totally Enclosed
Free Airflow
3,151 cfm
Nameplate Voltage
115 V AC
Frame Finish
Powder Coated
Maximum Airflow
3,151 cfm
Motor Speed
1,725 RPM
Full Load Current
3.8 A
Pressure Type
Negative
Motor Horsepower
1/3 hp
Number of Speeds
1
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Description

Portable Utility Fan, Blade Diameter 16 in, Color Silver, Frame Finish Powder Coated, Free Airflow 3,151 cfm, Full Load Current 3.8 A, Guard Finish Cadmium Plated, Maximum Airflow 3,151 cfm, Motor Enclosure Totally Enclosed, Motor Horsepower 1/3 hp, Motor Speed 1,725 RPM, Motor Type Totally Enclosed Air Over, Nameplate Voltage 115 V AC, Number of Speeds 1, Overall Depth 19 1/4 in, Overall Height 19 1/4 in, Overall Width 19 1/4 in, Power Cord Length 6 ft, Power Source Electric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.