This item is Discontinued.

Delhi Prt Utly Fan, 12In Bl, Ngtv Prss, 115 V U12-1

This item is Discontinued.

Delhi

Prt Utly Fan, 12In Bl, Ngtv Prss, 115 V (Discontinued)

Mfr # U12-1
Zoro # G6572955
UPC # 062345207261
Country of Origin Canada
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U12-1
Zoro #
G6572955
UPC #
062345207261
Country of Origin
Canada

Dimensions

Depth
17 in
Width
14 1/8 in
Size
12 in
Height
14 1/8 in
Overall Height
14 1/4 in
Overall Width
14 1/4 in
Blade Diameter
12 in
Power Cord Length
6 ft
Overall Depth
14 1/4 in

Details

Standards
cETLus Approved
RPM
1,725 RPM
Power Source
Electric
Color
Silver
Free Air
1,620 cfm
Item
Portable Utility Fan
Amps
5.4 A
Voltage
115V
HP
1/3 hp
Air Flow
1,620 cfm
Maximum Flow in Free Air
1,620 cfm
Weight
40 lb
Motor Type
Totally Enclosed Air Over
Free Airflow
1,620 cfm
Motor Speed
1,725 RPM
Number of Speeds
1
Frame Finish
Powder Coated
Guard Finish
Cadmium Plated
Motor Enclosure
Totally Enclosed
Pressure Type
Negative
Full Load Current
3.8 A
Nameplate Voltage
115 V AC
Maximum Airflow
1,620 cfm
Motor Horsepower
1/3 hp
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Description

Portable Utility Fan, Blade Diameter 12 in, Color Silver, Frame Finish Powder Coated, Free Airflow 1,620 cfm, Full Load Current 3.8 A, Guard Finish Cadmium Plated, Maximum Airflow 1,620 cfm, Motor Enclosure Totally Enclosed, Motor Horsepower 1/3 hp, Motor Speed 1,725 RPM, Motor Type Totally Enclosed Air Over, Nameplate Voltage 115 V AC, Number of Speeds 1, Overall Depth 14 1/4 in, Overall Height 14 1/4 in, Overall Width 14 1/4 in, Power Cord Length 6 ft, Power Source Electric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.