This item is Discontinued.
This item is Discontinued.
Dell ST91000640NS 1 TB Hard Drive - 2.5" Internal - SATA (SATA/600) - Server Device Supported - 7200rpm (Discontinued)
Mfr #
9KW4J
Zoro #
G2557148
UPC # 5711783163763
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9KW4J
- Zoro #
- G2557148
- UPC #
- 5711783163763
- Country of Origin
- Unknown
Details
- Item
- Seagate ST91000640NS Hard Drive
- Interface
- SATA
- Recording Capacity
- 1 TB
- Speed
- 7200
- Product Type
- Hard Drive
- Drive Interface Standard
- SATA/600
- Drive Type
- Internal
- Device Supported
- Server
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.