This item is Discontinued.

Dell 24IN USB-C Monitor P2419HC

This item is Discontinued.

Dell

24IN USB-C Monitor (Discontinued)

Mfr # P2419HC
Zoro # G805306700
UPC # 884116305606
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2419HC
Zoro #
G805306700
UPC #
884116305606
Country of Origin
China
Max. Resolution
1920 x 1080
Pixel Pitch
10.8 mil
Vertical Frequency
50 Hz to 76 Hz
Energy Efficiency Certification
China Energy Conservation Program (CECP)
Backlight Technology
LED
VESA Mount Compatible
Yes
Brightness
250 Nit
Horizontal Frequency
30 kHz to 83 kHz
Response Time
5 ms
USB
Yes
Certifications & Standards
TÃÅ"V Rheinland,TÃÅ"V
Response Time Details
5ms GTG
Aspect Ratio
0.67291
TCO Certified
Yes
DisplayPort
Yes
Built-in Devices
USB Hub
Screen Mode
Full HD
Off-Mode Power Consumption
300 mW
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)
Panel Technology
In-plane Switching (IPS) Technology
HDMI
Yes
Number of DisplayPorts
1
Color Supported
16.7 Million Colors
Energy Star
Yes
Number of Screens
1
Operating Power Consumption
42 W
Native Contrast Ratio
1,000:1
Package Contents
P2419H Widescreen LCD Monitor,Stand,Power Cable,1 x DP to DP Cable,1 x USB 3.0 upstream cable (enables the USB port on the monitor) ,Quick Setup Guide,Safety and Regulatory Information
Environmentally Friendly
Yes
USB Type-C
Yes
Includes
Stand, Power Cable, (1) DP to DP Cable, (1) USB 3.0 upstream cable (enables the USB port on the monitor) , Quick Setup Guide, Safety and Regulatory Information
Color
Black
Item
LCD Monitor
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), Electronic Product Environmental Assessment Tool (EPEAT), TCO Certified Displays; Environmentally Friendly
Standards
TUV Rheinland, TUV, TCO Certified
VGA
No

Dimensions

Screen Size
24 in
Width
21.2"
Height
12.7"
Depth
1.7"
Height with Stand
14"
Screen Size Class
24"
Width with Stand
21.20"
Viewable Screen Size
23.8"
Depth with Stand
6.50"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.